Shop GATES
See all product information
Create Account
Cogged V-Belt, Metric Power, XPZ2187, XPZ, EPDM, 2197 mm, 10 mm Top Width
- Mfr # XPZ2187
- Zoro # G516476587
product price:Â
$
37.19
/ea
Key Features
Belt Series
Metric Power
V-Belt Section
XPZ
Industry Number
XPZ2187
Number of Ribs
1
Top Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPZ2187
- Zoro #
- G516476587
- UPC #
- 072053682861
- Country of Origin
- United States
- Item
- Cogged V-Belt
- Belt Series
- Metric Power
- V-Belt Section
- XPZ
- Industry Number
- XPZ2187
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -58 Degrees to 266 Degrees F
- Standards
- ISO
- Belt Material
- Ethylene Elastomer
- Maximum Operating Temperature
- 250 Degrees F
- Application
- General Industry
- Color
- Black
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -70 Degrees F
- Edge Construction
- Raw Edge
- Number of Bands
- 1
- Banded Belt
- No
- System of Measurement
- Metric
- Wire Color
- Black
Dimensions
- Top Width
- 10 mm
- Thickness
- 8 mm
- Outside Length
- 2197 mm
- Rib Width
- 10 mm
- Belt Trade Size
- XPZ
- Nominal Length
- 2,200 mm
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number XPZ2187, Number of Bands 1, Outside Length 2,210 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application General Industrial, Belt Coating Not Applicable, Belt Series Metric Power V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.