Cogged V-Belt, Metric Power, XPZ2540, XPZ, EPDM, 2550 mm, 10 mm Top Width
- Mfr # XPZ2540
- Zoro # G816090742
product price:Â
$
48.59
/ea
Key Features
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPZ
Industry Number
XPZ2540
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XPZ2540
- Zoro #
- G816090742
- UPC #
- 072053693225
- Country of Origin
- United States
Dimensions
- Top Width
- 10 mm
- Thickness
- 8 mm
- Outside Length
- 2550 mm
- Belt Trade Size
- XPZ
- Rib Width
- 10 mm
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number XPZ2540, Number of Bands 1, Outside Length 2,565 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application General Industrial, Belt Coating Not Applicable, Belt Series Metric Power V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.