Cogged V-Belt, Tri-Power, AX76, AX, EPDM, 78 in, 1/2 in Top Width
- Mfr # AX76
- Zoro # G416063375
product price:Â
$
26.75
/ea
Key Features
Belt Series
Tri-Power
V-Belt Section
AX
Industry Number
AX76
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX76
- Zoro #
- G416063375
- UPC #
- 072053445794
- Country of Origin
- United States
- Item
- Cogged V-Belt
- Belt Series
- Tri-Power
- V-Belt Section
- AX
- Industry Number
- AX76
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 250 Degrees F
- Standards
- ARPM
- Minimum Operating Temperature
- -60 Degrees F
- Number of Bands
- 1
- Belt Material
- Ethylene Elastomer
- Maximum Operating Temperature
- 250 Degrees F
- Color
- Black
- Application
- General Industry
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Raw Edge
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.31 in
- Outside Length
- 78 in
- Belt Trade Size
- AX
- Rib Width
- 0.5 in
- Nominal Length
- 78 in
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number AX76, Number of Bands 1, Outside Length 78 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Not Applicable, Belt Series Tri-Power(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.