Shop GATES
See all product information
Create Account
Cogged V-Belt, Tri-Power, AX97, AX, EPDM, 99 in, 1/2 in Top Width
- Mfr # AX97
- Zoro # G916062724
product price:Â
$
38.35
/ea
Key Features
V-Belt Type
Classical; Cogged
Belt Series
Tri-Power
V-Belt Section
AX
Industry Number
AX97
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX97
- Zoro #
- G916062724
- UPC #
- 072053465464
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Classical; Cogged
- Belt Series
- Tri-Power
- V-Belt Section
- AX
- Industry Number
- AX97
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 250 Degrees F
- Standards
- ARPM
- Belt Material
- Ethylene Elastomer
- Application
- General Industry
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 250 Degrees F
- Minimum Operating Temperature
- -60 Degrees F
- Color
- Black
- Edge Construction
- Raw Edge
- Number of Bands
- 1
- Banded Belt
- No
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.31 in
- Outside Length
- 99 in
- Rib Width
- 0.5 in
- Belt Trade Size
- AX
- Nominal Length
- 99 in
Description
Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number AX97, Number of Bands 1, Outside Length 99 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Cogged, Application General Industry, Belt Coating Not Applicable, Belt Series Tri-Power(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.