Shop GATES
See all product information
Create Account
Cogged V-Belt, Tri-Power, BX123, X17X3175LD, BX, EPDM, 126 in, 0.66 in Top Width
- Mfr # BX123 ; X17X3175LD
- Zoro # G012498076
product price:Â
$
74.79
/ea
Key Features
Belt Series
Tri-Power
V-Belt Section
BX
Industry Number
BX123, X17X3175LD
Number of Ribs
1
Top Width
0.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX123 ; X17X3175LD
- Zoro #
- G012498076
- UPC #
- -
- Country of Origin
- United States
- Item
- Cogged V-Belt
- Belt Series
- Tri-Power
- V-Belt Section
- BX
- Industry Number
- BX123, X17X3175LD
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 250 Degrees F
- Standards
- ARPM
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 126 in
Description
V-Belt; BX-X17X Series; Cogged Belt Style; 126 in.-3201MM Belt Outside Length; 5/8 in.-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.