Cogged V-Belt, Tri-Power, BX26 X17X660Li, BX, EPDM, 29 in, 0.66 in Top Width
- Mfr # BX26 X17X660Li
- Zoro # G812498214
product price:Â
$
23.49
/ea
Key Features
Belt Series
Tri-Power
V-Belt Section
BX
Industry Number
BX26 X17X660Li
Number of Ribs
1
Top Width
0.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX26 X17X660Li
- Zoro #
- G812498214
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 29 in
Details
- Item
- Cogged V-Belt
- Belt Series
- Tri-Power
- V-Belt Section
- BX
- Industry Number
- BX26 X17X660Li
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 250 Degrees F
- Standards
- ARPM
Description
V-Belt; BX-X17X Series; Cogged Belt Style; 29 in.-729MM Belt Outside Length; 5/8 in.-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.