Cogged V-Belt, Tri-Power, BX44, BX, EPDM, 47 in, 0.66 in Top Width
- Mfr # BX44
- Zoro # G916064438
product price:Â
$
22.99
/ea
Key Features
V-Belt Type
Classical; Cogged
Belt Series
Tri-Power
V-Belt Section
BX
Industry Number
BX44
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX44
- Zoro #
- G916064438
- UPC #
- 072053513561
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Classical; Cogged
- Belt Series
- Tri-Power
- V-Belt Section
- BX
- Industry Number
- BX44
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 250 Degrees F
- Standards
- ARPM
- Maximum Operating Temperature
- 250 Degrees F
- Minimum Operating Temperature
- -60 Degrees F
- Edge Construction
- Raw Edge
- Application
- General Industry
- Belt Material
- Ethylene Elastomer
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Color
- Black
- Number of Bands
- 1
- Banded Belt
- No
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Outside Length
- 47 in
- Thickness
- 0.41 in
- Belt Trade Size
- BX
- Rib Width
- 0.656 in
- Nominal Length
- 47 in
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number BX44, Number of Bands 1, Outside Length 47 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Not Applicable, Belt Series Tri-Power(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.