Shop GATES
See all product information
Create Account
Cogged V-Belt, Tri-Power, CX81, CX, EPDM, 85 in, 0.88 in Top Width
- Mfr # CX81
- Zoro # G716152205
product price:Â
$
59.45
/ea
Key Features
Belt Series
Tri-Power
V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX81
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CX81
- Zoro #
- G716152205
- UPC #
- 072053015850
- Country of Origin
- United States
- Item
- Cogged V-Belt
- Belt Series
- Tri-Power
- V-Belt Type
- Classical; Cogged
- V-Belt Section
- CX
- Industry Number
- CX81
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 250 Degrees F
- Standards
- ARPM
- Application
- General Industry
- Belt Material
- Ethylene Elastomer
- Color
- Black
- Edge Construction
- Raw Edge
- Maximum Operating Temperature
- 250 Degrees F
- Minimum Operating Temperature
- -60 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- Banded Belt
- No
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 0.88 in
- Thickness
- 0.53 in
- Outside Length
- 85 in
- Belt Trade Size
- CX
- Rib Width
- 0.875 in
- Nominal Length
- 85 in
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number CX81, Number of Bands 1, Outside Length 85 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size CX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Not Applicable, Belt Series Tri-Power(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.