Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Serpentine Kit, 90K-38123A

  • Mfr # 90K-38123A

  • Zoro # G1821483


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Includes
Tensioner, Idler
Outside Circumference (in)
91.68
Number of Components
3
Top Width (in)
0.807
Number of Belts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90K-38123A
Zoro #
G1821483
UPC #
770075757078
Country of Origin
Unknown

Dimensions

Top Width (in)
0.807

Details

Item
Serpentine Belt Kit
Includes
Tensioner, Idler
Outside Circumference (in)
91.68
Number of Components
3
Number of Belts
1
Number of Tensioners
1
Number of Idlers
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.