Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Serpentine Kit, 90K-38179

  • Mfr # 90K-38179

  • Zoro # G1803128


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Includes
Tensioner
Top Width (in)
0.807
Number of Belts
1
Outside Circumference (in)
78.586
Number of Components
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90K-38179
Zoro #
G1803128
UPC #
770075757672
Country of Origin
Unknown

Dimensions

Top Width (in)
0.807

Details

Item
Serpentine Belt Kit
Includes
Tensioner
Number of Belts
1
Outside Circumference (in)
78.586
Number of Components
2
Number of Tensioners
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.