Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Serpentine Kit, 90K-38322

  • Mfr # 90K-38322

  • Zoro # G1801210


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Includes
Tensioner
Number of Tensioners
1
Number of Components
3
Number of Belts
2
Top Width (in)
0.807
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90K-38322
Zoro #
G1801210
UPC #
770075758235
Country of Origin
Unknown

Dimensions

Top Width (in)
0.807

Details

Includes
Tensioner
Number of Tensioners
1
Number of Components
3
Number of Belts
2
Outside Circumference (in)
46.418
Belt 2 Outside Circumference (in)
44.375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.