Zoro Homepage

Complete Serpentine Kit, 90K-38505Hda

  • Mfr # 90K-38505HDA

  • Zoro # G1999170


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Includes
Tensioner
Features
Engineered to handle high mileage, high idle times and high temperatures in abusive environments; Engineered to save fleet money and reduce downtime
Top Width (in)
0.807
Number of Bolts
1
Number of Components
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90K-38505HDA
Zoro #
G1999170
UPC #
770075758778
Country of Origin
Unknown

Dimensions

Top Width (in)
0.807

Details

Includes
Tensioner
Features
Engineered to handle high mileage, high idle times and high temperatures in abusive environments; Engineered to save fleet money and reduce downtime
Number of Bolts
1
Number of Components
2
Outside Circumference (in)
54.521
Number of Belts
1
Number of Tensioners
1
Item
Serpentine Belt Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.