
Composite Air Brake Fitting
Mfr # G31451-0806C
Zoro # G314901847
product price: $29.69
/eaKey Features
Length
61 mm
Fitting Material
High Impact Nylon & Brass
Temp. Range
-40 Deg. F to +200 Deg. F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G31451-0806C
Zoro #
G314901847
UPC #
770075721512
Country of Origin
Unknown
Dimensions
Length
61 mm
Details
Fitting Material
High Impact Nylon & Brass
Temp. Range
-40 Deg. F to +200 Deg. F
Description
Recommended for air brake systems - compressed air connectors or suspension, steering, engine, transmission or other onboard vehicle applications. Not for fuel, oil or water. Easy to assemble, push to connect, one piece fitting. Reusable and field serviceable. Designed for strength and durability. Provides significant reduction in air system leakage. Composite fittings are up to 70 percent lighter than comparable brass fittings. Meets DOT FMVSS 571.106, SAE J113 and SAE J2494 impact resistance. Temperature Range: -40 Deg. F to +200 Deg. F (-40 Deg. C to +93 Deg. C).
Internal and external machined threads for connection to ports. Machining retains collet, tube support and O-Ring; Tube support prevents tube collapse during severe loading conditions; Collet teeth grip the tube, holding it firmly in the fitting; Internal O-Ring provides a seal and necessary interference between tube and fitting body
Internal and external machined threads for connection to ports. Machining retains collet, tube support and O-Ring; Tube support prevents tube collapse during severe loading conditions; Collet teeth grip the tube, holding it firmly in the fitting; Internal O-Ring provides a seal and necessary interference between tube and fitting body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.