Zoro Homepage

Constant Tension Hose Clamp Standard

  • Mfr # 32732

  • Zoro # G114899603


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Max. Clamp Dia.
2.5 in
Material
Stainless Steel
Hose Clamp Band Width
.5625 in
Type
.3125 in. Hex-Head
Hose Clamp Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32732
Zoro #
G114899603
UPC #
72053447958
Country of Origin
Unknown

Dimensions

Max. Clamp Dia.
2.5 in
Hose Clamp Band Width
.5625 in

Details

Material
Stainless Steel
Type
.3125 in. Hex-Head
Hose Clamp Housing Material
Stainless Steel

Description

Green Stripe Constant Tension Clamps provide the reusable, self-adjusting band needed for a dependable seal, even in the coldest conditions. These constant tension clamps feature larger, heavy-gauge, precision-formed spring washers with higher rates of band tension and adjustability. Resulting in a more dependable seal for use in automotive, truck and bus cooling systems and turbochargers.
All stainless steel construction for maximum corrosion resistance; Band and housing is made of 9/16 in. wide 301 stainless steel; Hex-head screw made of 3/8 in. wide 410 stainless steel; Provides a uniform 360 Degree seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.