Zoro Homepage

Constant Tension Hose Clamp Standard

  • Mfr # 32736

  • Zoro # G014899536


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Hose Clamp Housing Material
Stainless Steel
Material
Stainless Steel
Max. Clamp Dia.
2.75 in
Type
.3125 in. Hex-Head
Hose Clamp Band Width
.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32736
Zoro #
G014899536
UPC #
72053447965
Country of Origin
Unknown

Dimensions

Max. Clamp Dia.
2.75 in
Hose Clamp Band Width
.5625 in

Details

Hose Clamp Housing Material
Stainless Steel
Material
Stainless Steel
Type
.3125 in. Hex-Head

Description

Green Stripe Constant Tension Clamps provide the reusable, self-adjusting band needed for a dependable seal, even in the coldest conditions. These constant tension clamps feature larger, heavy-gauge, precision-formed spring washers with higher rates of band tension and adjustability. Resulting in a more dependable seal for use in automotive, truck and bus cooling systems and turbochargers.
All stainless steel construction for maximum corrosion resistance; Band and housing is made of 9/16 in. wide 301 stainless steel; Hex-head screw made of 3/8 in. wide 410 stainless steel; Provides a uniform 360 Degree seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.