Zoro Homepage

Coolant Hose, 20345

  • Mfr # 20345

  • Zoro # G6811431


product price: $16.45
/ea

Key Features

Material
EPDM
Length
18.7 in
Type
Coolant Hose
Features
Temp. Rating
-40 to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20345
Zoro #
G6811431
UPC #
072053050905
Country of Origin
Unknown

Dimensions

Length
18.7 in
Inside Dia.
1-3/4 in
Centerline Length (in)
18.7

Details

Material
EPDM
Type
Coolant Hose
Features
Temp. Rating
-40 to 275°F

Description

Your vehicle relies on the performance of your engine. Your engine relies on the performance of your coolant hose. When you need to replace or configure critical pieces of your complex machinery, trust Gates to deliver high capacity, high performance solutions with our customized coolant hoses. We’ll manufacture a tailor-made coolant hose for your industrial, commercial, residential, and automotive applications, so you can keep your engines running with the power of Gates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.