Zoro Homepage

Coolant Hose, 20577

  • Mfr # 20577

  • Zoro # G6809392


product price: $21.89
/ea

Key Features

Type
Coolant Hose
Material
EPDM
Length
28.6 in
Features
Temp. Rating
-40 to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20577
Zoro #
G6809392
UPC #
7205305185
Country of Origin
Unknown

Dimensions

Length
28.6 in
Inside Dia.
1-1/2 in
Centerline Length (in)
28.6

Details

Type
Coolant Hose
Material
EPDM
Features
Temp. Rating
-40 to 275°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.