Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Hose, 20731

  • Mfr # 20731

  • Zoro # G6820190


product price: $50.99
/ea

Key Features

Features
Contains Spring
Temp. Rating
-40 to 275°F
Inside Dia.
2-1/4 in
Centerline Length (in)
25.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20731
Zoro #
G6820190
UPC #
7205305266
Country of Origin
Unknown

Dimensions

Inside Dia.
2-1/4 in
Centerline Length (in)
25.6

Details

Features
Contains Spring
Temp. Rating
-40 to 275°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.