Zoro Homepage

Coolant Hose, 20773

  • Mfr # 20773

  • Zoro # G6830928


product price: $26.15
/ea

Key Features

Length
272 mm
Temp. Rating
-40 to 275°F
Inside Dia.
33 mm; 37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20773
Zoro #
G6830928
UPC #
72053052923
Country of Origin
Unknown

Dimensions

Length
272 mm
Inside Dia.
33 mm; 37 mm

Details

Item
Coolant Hose
Temp. Rating
-40 to 275°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.