Zoro Homepage

Coolant Hose, 20968

  • Mfr # 20968

  • Zoro # G6828432


product price: $46.25
/ea

Key Features

Length
16.7 in
Material
EPDM
Type
Coolant Hose
Features
Contains Spring
Temp. Rating
-40 to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20968
Zoro #
G6828432
UPC #
72053054231
Country of Origin
Unknown

Dimensions

Length
16.7 in
Inside Dia.
2.7 in
Centerline Length (in)
16.7

Details

Material
EPDM
Type
Coolant Hose
Features
Contains Spring
Temp. Rating
-40 to 275°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.