This item is Discontinued.

Gates Coolant Hose, 21182 21182

This item is Discontinued.

Gates

Coolant Hose, 21182 (Discontinued)

Mfr # 21182
Zoro # G6828030
UPC # 72053055733
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21182
Zoro #
G6828030
UPC #
72053055733
Country of Origin
Unknown

Dimensions

Length
343 mm
Inside Dia.
48 mm

Details

Item
Hose
Temp. Rating
-40 to 275°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.