Zoro Homepage

Coolant Hose, 22806

  • Mfr # 22806

  • Zoro # G6810068


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Length
584 mm
Temp. Rating
-40 to 275°F
Inside Dia.
38 mm
Number of Branches
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22806
Zoro #
G6810068
UPC #
770075462132
Country of Origin
Unknown

Dimensions

Length
584 mm
Inside Dia.
38 mm

Details

Temp. Rating
-40 to 275°F
Number of Branches
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.