Zoro Homepage

Coolant Hose, 23069

  • Mfr # 23069

  • Zoro # G6828889


product price: $79.75
/ea
Free Shipping & Returns

Key Features

Length
950 mm
Temp. Rating
-40 to 275°F
Inside Dia.
44 mm; 25 mm
Number of Branches
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23069
Zoro #
G6828889
UPC #
770075296553
Country of Origin
Unknown

Dimensions

Length
950 mm
Inside Dia.
44 mm; 25 mm

Details

Temp. Rating
-40 to 275°F
Number of Branches
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.