Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Hose, 23578

  • Mfr # 23578

  • Zoro # G6841078


product price: $66.15
/ea

Key Features

Type
Coolant Hose
Length
43.8 in
Material
EPDM, Plastic, Steel
Fitting Type
Radiator Fill Tee
Features
Modular Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23578
Zoro #
G6841078
UPC #
770075434719
Country of Origin
Unknown

Dimensions

Length
43.8 in
Inside Dia.
1.35 in
Centerline Length (in)
43.8

Details

Type
Coolant Hose
Material
EPDM, Plastic, Steel
Fitting Type
Radiator Fill Tee
Features
Modular Hose
Temp. Rating
-40 to 275°F
Number of Branches
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.