Zoro Homepage

Coolant Hose, 23808

  • Mfr # 23808

  • Zoro # G6830246


product price: $72.95
/ea

Key Features

Material
EPDM, Plastic
Type
Coolant Hose
Length
24-1/4 in
Features
Modular Hose
Inside Dia.
1/2 in; 0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23808
Zoro #
G6830246
UPC #
770075535003
Country of Origin
Unknown

Dimensions

Length
24-1/4 in
Inside Dia.
1/2 in; 0.15 in
Centerline Length (in)
24.25

Details

Material
EPDM, Plastic
Type
Coolant Hose
Features
Modular Hose
Temp. Rating
-40 to 275°F
Modular Components
Branch
Number of Branches
1

Description

Gates heater hoses are built to get the job done. Unaffected by most coolants and non-oil based coolant additives or high cooling system pressures, our heating hoses keep your engine operating at optimal temperatures, to ensure peak performance and minimal engine damage. Gates heating hoses are color coded to allow you to easily identify them among other system parts to expedite identification, inspection, and repairs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.