Zoro Homepage

Coolant Hose, 24462

  • Mfr # 24462

  • Zoro # G6836071


product price: $18.89
/ea

Key Features

Length
12.26 in
Material
EPDM
Type
Coolant Hose
Features
Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded
Temp. Rating
-40 to 257°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24462
Zoro #
G6836071
UPC #
770075676560
Country of Origin
Unknown

Dimensions

Length
12.26 in
Inside Dia.
1.46 in; 1.46 in

Details

Material
EPDM
Type
Coolant Hose
Features
Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded
Temp. Rating
-40 to 257°F

Description

Your vehicle relies on the performance of your engine. Your engine relies on the performance of your coolant hose. When you need to replace or configure critical pieces of your complex machinery, trust Gates to deliver high capacity, high performance solutions with our customized coolant hoses. We’ll manufacture a tailor-made coolant hose for your industrial, commercial, residential, and automotive applications, so you can keep your engines running with the power of Gates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.