Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Hose, 24608

  • Mfr # 24608

  • Zoro # G6817497


product price: $51.15
/ea

Key Features

Material
EPDM, Plastic, Steel
Type
Coolant Hose
Length
13-1/2 in
Fitting Type
Female Quick Connector
Features
Modular Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24608
Zoro #
G6817497
UPC #
886931349025
Country of Origin
Unknown

Dimensions

Length
13-1/2 in
Inside Dia.
1.42 in; 0.61 in
Centerline Length (in)
13.5

Details

Material
EPDM, Plastic, Steel
Type
Coolant Hose
Fitting Type
Female Quick Connector
Features
Modular Hose
Temp. Rating
-40 to 275°F
Number of Branches
1
Number of Quick Connect Fittings
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.