This item is Discontinued.

Gates Coolant Hose, 24664 24664

This item is Discontinued.

Gates

Coolant Hose, 24664 (Discontinued)

Mfr # 24664
Zoro # G6829799
UPC # 770075720935
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24664
Zoro #
G6829799
UPC #
770075720935
Country of Origin
Unknown

Dimensions

Length
37 in
Inside Dia.
1-1/2 in; 1.42 in
Centerline Length (in)
37

Details

Material
EPDM, Plastic, Steel
Type
Coolant Hose
Features
Resists collapse under vacuum; Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation; Modular Hose; Molded
Temp. Rating
-40 to 57°F
Modular Components
Female Quick Connector
Number of Quick Connect Fittings
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.