Zoro Homepage

COOLANT HOSE

  • Mfr # 24676

  • Zoro # G902042341


product price: $65.25
/ea

Key Features

Material
EPDM, Plastic, Steel
Features
Modular Hose
Length
13-1/2 in
Temp. Rating
-40 to 275°F
Inside Dia.
1.06 in; 1.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24676
Zoro #
G902042341
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Length
13-1/2 in
Inside Dia.
1.06 in; 1.36 in
Centerline Length (in)
13.5

Details

Material
EPDM, Plastic, Steel
Features
Modular Hose
Temp. Rating
-40 to 275°F
Type
Coolant Hose
Modular Components
Female Quick Connector, Bleeder Valve
Number of Quick Connect Fittings
1

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.