Zoro Homepage

Coolant Hose, 24745

  • Mfr # 24745

  • Zoro # G6825230


product price: $71.75
/ea

Key Features

Type
Coolant Hose
Length
24 in
Fitting Type
Female Quick Connector
Material
EPDM, Plastic, Steel
Features
Resists collapse under vacuum; Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation; Modular Hose; Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24745
Zoro #
G6825230
UPC #
770075763512
Country of Origin
Unknown

Dimensions

Length
24 in
Inside Dia.
1 in; 1.26 in

Details

Type
Coolant Hose
Fitting Type
Female Quick Connector
Material
EPDM, Plastic, Steel
Features
Resists collapse under vacuum; Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation; Modular Hose; Molded
Temp. Rating
-40 to 57°F
Number of Quick Connect Fittings
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.