Zoro Homepage

Coolant Hose, 24749

  • Mfr # 24749

  • Zoro # G6817558


product price: $56.79
/ea

Key Features

Length
15 in
Type
Coolant Hose
Material
EPDM, Plastic, Steel
Fitting Type
Female Quick Connectors, Male Quick Connector
Features
Resists collapse under vacuum; Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation; Modular Hose; Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24749
Zoro #
G6817558
UPC #
770075721017
Country of Origin
Unknown

Dimensions

Length
15 in
Inside Dia.
1.53 in
Centerline Length (in)
15

Details

Type
Coolant Hose
Material
EPDM, Plastic, Steel
Fitting Type
Female Quick Connectors, Male Quick Connector
Features
Resists collapse under vacuum; Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation; Modular Hose; Molded
Temp. Rating
-40 to 57°F
Number of Quick Connect Fittings
3
Number of Branches
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.