Zoro Homepage

Coolant Hose, 24780

  • Mfr # 24780

  • Zoro # G6825678


product price: $41.99
/ea

Key Features

Features
Modular Hose
Temp. Rating
-40 to 275°F
Inside Dia.
5/8 in
Centerline Length (in)
6.75
Modular Components
Female Quick Connector, Male Quick Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24780
Zoro #
G6825678
UPC #
770075722106
Country of Origin
Unknown

Dimensions

Inside Dia.
5/8 in
Centerline Length (in)
6.75

Details

Features
Modular Hose
Temp. Rating
-40 to 275°F
Modular Components
Female Quick Connector, Male Quick Connector

Description

Gates heater hoses are built to get the job done. Unaffected by most coolants and non-oil based coolant additives or high cooling system pressures, our heating hoses keep your engine operating at optimal temperatures, to ensure peak performance and minimal engine damage. Gates heating hoses are color coded to allow you to easily identify them among other system parts to expedite identification, inspection, and repairs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.