Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Hose, 28205

  • Mfr # 28205

  • Zoro # G6833341


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Type
Silicone Elbow
Material
Silicone
Length
12 in
Features
Premium 4-ply construction; Polyester knit reinforcement; High-heat resistance; High-grade silicone cover resists coolants, ozone, weathering, sunlight and extreme ambient temperatures; Extra thick and resilient tube prevents cold water leaks and hardening under effect of heat; Exceeds requirements of SAE J20R1, Class A, Molded
Inside Dia.
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28205
Zoro #
G6833341
UPC #
770075461449
Country of Origin
Unknown

Dimensions

Length
12 in
Inside Dia.
1-3/4 in
Arm Length 2 (in)
6
Centerline Length (in)
12
Arm Length 1 (in)
6

Details

Type
Silicone Elbow
Material
Silicone
Features
Premium 4-ply construction; Polyester knit reinforcement; High-heat resistance; High-grade silicone cover resists coolants, ozone, weathering, sunlight and extreme ambient temperatures; Extra thick and resilient tube prevents cold water leaks and hardening under effect of heat; Exceeds requirements of SAE J20R1, Class A, Molded
Temp. Rating
350°F
Angle
45 Degrees
Construction
Premium 4-Ply Polyester-Reinforced

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.