Shop GATES
See all product information
Create Account
CP112 Predator Single Belts
Mfr # 91870112
Zoro # G721904530
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Predator
V-Belt Section
CP
Industry Number
91870112
Number of Ribs
1
Top Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91870112
- Zoro #
- G721904530
- UPC #
- 770075138181
- Country of Origin
- Mexico
Dimensions
- Top Width
- 7/8 in
- Thickness
- 0.55 in
- Outside Length
- 115.90 in
Details
- Item
- Narrow V-Belt
- Belt Series
- Predator
- V-Belt Section
- CP
- Industry Number
- 91870112
- Number of Ribs
- 1
- Material
- Neoprene (CR)
- Reinforcing Cord Material
- Aramid (Kevlar)
- Standards
- RMA
Description
Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.