
CP180 Predator Single Belts
Mfr # 91870180
Zoro # G521905416
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
1
Top Width
7/8 in
V-Belt Section
CP
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91870180
Zoro #
G521905416
UPC #
770075138259
Country of Origin
Mexico
Dimensions
Top Width
7/8 in
Details
Number of Ribs
1
V-Belt Section
CP
Material
Smooth
Description
Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.