
CP85 Predator Single Belts
Mfr # 91870085
Zoro # G521905218
product price: $165.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
CP
Thickness
0.55 in
Outside Length
88.92 in
Top Width
7/8 in
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91870085
Zoro #
G521905218
UPC #
770075138402
Country of Origin
Mexico
Dimensions
Thickness
0.55 in
Outside Length
88.92 in
Top Width
7/8 in
Details
V-Belt Section
CP
Reinforcing Cord Material
Aramid
Material
Smooth
Description
Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.