This item is Discontinued.

Gates Curve Saw Poly Chain GT2 Belts, 14M-3304-125PS 14M-3304-125PS

This item is Discontinued.

Gates

Curve Saw Poly Chain GT2 Belts, 14M-3304-125PS (Discontinued)

Mfr # 14M-3304-125PS
Zoro # G7910868
UPC # 72053496581
Country of Origin United States
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14M-3304-125PS
Zoro #
G7910868
UPC #
72053496581
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
3304 mm
Top Width
125 mm
Height
10.2 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Poly Chain GT2
Number of Teeth - Timing Belts
236
Pitch - Timing Belts
14 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-54 to 85°C
Material
Polyurethane
For Use With
Poly Chain GT Sprockets
Color
Black
V-Belt Section
14M
Core Cord
Aramid
Cover Material
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.