CVO/450 Easy-Splice V-Belts
Mfr # 93000104
Zoro # G121904307
product price: $29.15
/eaSold in multiples of 450 for $13,117.50
Key Features
V-Belt Section
C-VO
Temp. Range
-22° F to +140° F
Number of Ribs
1
Top Width
7/8 in
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93000104
Zoro #
G121904307
UPC #
770075728481
Country of Origin
Mexico
Dimensions
Top Width
7/8 in
Thickness
0.55 in
Outside Length
5400 in
Details
V-Belt Section
C-VO
Temp. Range
-22° F to +140° F
Number of Ribs
1
Material
Smooth
Reinforcing Cord Material
Polyester
Description
Easy-Splice V-Belting has dependable, non-slip design with minimal stretch characteristics made to outlast other types of open-end belting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.