Zoro Homepage

Cvt Belt

  • Mfr # 35G4361

  • Zoro # G314899939


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Color
Black
Grade Type
OE Performance
Angle
28
Belt Material
Ethylene Elastomer
Construction
Notched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35G4361
Zoro #
G314899939
UPC #
770075710295
Country of Origin
Unknown

Dimensions

Top Width
1.346 in

Details

Color
Black
Grade Type
OE Performance
Angle
28
Belt Material
Ethylene Elastomer
Construction
Notched
Notched
Yes
Cross Section Designation
RVS-R
Outside Circumference
1130 mm
Type
Power Sport CVT Belt
Cord Material
Aramid

Description

G-Force CVT drive belts are engineered with the latest construction, materials and measuring technology for superior fit, performance and durability for today's recreational and utility all-terrain equipment.
Flexible, high-performance materials enable grab-and-go mobility and responsive acceleration; Double- or single-cog designs to match the OEM belt with advanced trapezoid top notch and rounded cog design to maximize heat dissipation and flexibility; Advanced aramid tensile cords and reinforced fiber-loaded undercord for durability and dependability; Viability testing matches OE belt shift curves and pulley speed ratios for excellent performance at a reduced cost; Tested under extreme conditions in controlled environments as well as on race vehicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.