Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CVT BELT

  • Mfr # 48G4289

  • Zoro # G914898288


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Belt Material
Ethylene Elastomer
Cord Material
Aramid
Construction
Double Notched
Angle
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48G4289
Zoro #
G914898288
UPC #
770075794127
Country of Origin
Unknown

Dimensions

Top Width
1.469 in

Details

Color
Black
Belt Material
Ethylene Elastomer
Cord Material
Aramid
Construction
Double Notched
Angle
26
Type
Power Sport CVT Belt
Outside Circumference
44.066 in
Grade Type
OE Performance
Notched
Yes
Cross Section Designation
RVS-R

Description

G-Force WorkHorseTM Our newest Gates G-Force WorkHorse CVT belt, is engineered to handle the toughest tasks and trails, optimized for vehicles with engines less than 800cc.
Improved durability, crack & wear-resistance provides up to 2x the life of the original G-Force Belt; Proprietary Ethylene Elastomer (EE) compound creates improved axial stiffness and increased heat tolerance for higher loads, higher peak torque, less heat fade, and less speed loss; High tensile aramid cord maximizes acceleration, shock load resistance, and extreme fatigue resistance; great for hauling heavy loads across aggressive terrain; Not for use in turbocharged or heavily modified engine applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.