Zoro Homepage

Cvt Belt Drive Belt, Pl30807

  • Mfr # PL30807

  • Zoro # G9020832


product price: $62.89
/ea

Key Features

Outside Length
29.88 in
Top Width
0.85 in
Color
Black
Type
Notched
Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL30807
Zoro #
G9020832
UPC #
770075310181
Country of Origin
Unknown

Dimensions

Outside Length
29.88 in
Top Width
0.85 in

Details

Item
Belt
Color
Black
Type
Notched
Angle
30 Degrees
Cross-Section
RVS-R
Grade Type
OE Improved
Belt Material
EPDM
Cord Material
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.