Detroit Diesel V8 82L Water Pump, 46001Hd

  • Mfr # 46001HD

  • Zoro # G3975302


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Features
Computerized machined surfaces for proper fit and sealing, 100 percent fully tested unitized bearings and seals
Housing Material
Cast Iron
Impeller Material
Stamped Steel
Drive Type
Accessory Belt
Impeller Rotation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46001HD
Zoro #
G3975302
UPC #
770075511373
Country of Origin
Unknown

Details

Features
Computerized machined surfaces for proper fit and sealing, 100 percent fully tested unitized bearings and seals
Housing Material
Cast Iron
Impeller Material
Stamped Steel
Item
Water Pump
Drive Type
Accessory Belt
Impeller Rotation
Standard
Number of Outlets
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.