Zoro Homepage

Diesel Emissions Fluid(DEF) Cap, 30006

  • Mfr # 30006

  • Zoro # G6306183


product price: $12.99
/ea

Key Features

Vented/Nonvented
Non-Vented
Locking/Nonlocking
Nonlocking
Venting
Non-Vented
Weight
0.15 lb
Attachment Type
DEF Cap; Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30006
Zoro #
G6306183
UPC #
770075714521
Country of Origin
Isle of Man

Dimensions

Neck Diameter (in)
1.2 in
Cap Depth
0.95 in
Outlet Outside Diameter
3.68 in
Shell Diameter (in)
3.68

Details

Item
DEF Cap
Vented/Nonvented
Non-Vented
Locking/Nonlocking
Nonlocking
Venting
Non-Vented
Weight
0.15 lb
Attachment Type
DEF Cap; Threaded
Grade Type
OE Performance

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.