Double V-Belt, Hi-Power Dubl-V, AA64, AA, EPDM, 66 in, 1/2 in Top Width
- Mfr # AA64
- Zoro # G916090956
product price:Â
$
45.15
/ea
Key Features
V-Belt Type
Double-V
Belt Series
Hi-Power Dubl-V
V-Belt Section
AA
Industry Number
AA64
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA64
- Zoro #
- G916090956
- UPC #
- 072053489156
- Country of Origin
- Mexico
- Item
- Double V-Belt
- V-Belt Type
- Double-V
- Belt Series
- Hi-Power Dubl-V
- V-Belt Section
- AA
- Industry Number
- AA64
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM, REACH, RoHS2
- Belt Material
- SBR
- Application
- Serpentine Systems
- Color
- Black
- Edge Construction
- Wrapped
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 140 Degrees F
- Minimum Operating Temperature
- -22 Degrees F
- Belt Coating
- Flex-Weave(TM)
- Banded Belt
- Yes
- For Use With
- Multi-Duty® Sheaves
- System of Measurement
- Inch
- Profile Type
- Double-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.41 in
- Outside Length
- 66 in
- Rib Width
- 0.5 in
- Belt Trade Size
- AA
- Nominal Length
- 66 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number AA64, Number of Bands 1, Outside Length 67 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 1/2 in, Belt Trade Size AA, V-Belt Type Wedge, Application Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II Dubl-V, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.