Shop GATES
See all product information
Create Account
Double V-Belt, Hi-Power Dubl-V, AA92, AA, EPDM, 94 in, 1/2 in Top Width
- Mfr # AA92
- Zoro # G416090838
product price:Â
$
66.99
/ea
Key Features
V-Belt Type
Double-V
Belt Series
Hi-Power Dubl-V
V-Belt Section
AA
Industry Number
AA92
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA92
- Zoro #
- G416090838
- UPC #
- 072053200164
- Country of Origin
- Mexico
- Item
- Double V-Belt
- V-Belt Type
- Double-V
- Belt Series
- Hi-Power Dubl-V
- V-Belt Section
- AA
- Industry Number
- AA92
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM, REACH, RoHS2
- Belt Material
- SBR
- Application
- Serpentine Systems
- Color
- Black
- Belt Coating
- Flex-Weave(TM)
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 140 Degrees F
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Profile Type
- Double-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.41 in
- Outside Length
- 94 in
- Rib Width
- 0.5 in
- Belt Trade Size
- AA
- Nominal Length
- 94 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number AA92, Number of Bands 1, Outside Length 95 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1/2 in, Belt Trade Size AA, V-Belt Type Double-V, Application Serpentine Systems, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Hi-Power(R) II Dubl-V Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.