Double V-Belt, Hi-Power Dubl-V, BB107, BB, EPDM, 110 in, 0.66 in Top Width
- Mfr # BB107
- Zoro # G916090628
product price:Â
$
76.95
/ea
Key Features
Belt Series
Hi-Power Dubl-V
V-Belt Type
Double-V
V-Belt Section
BB
Industry Number
BB107
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB107
- Zoro #
- G916090628
- UPC #
- 072053202984
- Country of Origin
- Mexico
- Item
- Double V-Belt
- Belt Series
- Hi-Power Dubl-V
- V-Belt Type
- Double-V
- V-Belt Section
- BB
- Industry Number
- BB107
- Number of Ribs
- 1
- For Use With
- Multi-Duty® Sheaves
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM, REACH, RoHS2
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 140 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Color
- Black
- Belt Material
- SBR
- Application
- Serpentine Systems
- Number of Bands
- 1
- Belt Coating
- Flex-Weave(TM)
- Banded Belt
- Yes
- System of Measurement
- Inch
- Profile Type
- Double-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.53 in
- Outside Length
- 110 in
- Rib Width
- 0.656 in
- Belt Trade Size
- BB
- Nominal Length
- 110 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number BB107, Number of Bands 1, Outside Length 112 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 21/32 in, Belt Trade Size BB, V-Belt Type Wedge, Application Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II Dubl-V, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.