Double V-Belt, Hi-Power Dubl-V, BB122, BB, EPDM, 125 in, 0.66 in Top Width
- Mfr # BB122
- Zoro # G416090609
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Double-V
Belt Series
Hi-Power Dubl-V
V-Belt Section
BB
Industry Number
BB122
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB122
- Zoro #
- G416090609
- UPC #
- 072053203066
- Country of Origin
- Mexico
- Item
- Double V-Belt
- V-Belt Type
- Double-V
- Belt Series
- Hi-Power Dubl-V
- V-Belt Section
- BB
- Industry Number
- BB122
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM, REACH, RoHS2
- Edge Construction
- Wrapped
- Application
- Serpentine Systems
- Minimum Operating Temperature
- -22 Degrees F
- Color
- Black
- Belt Coating
- Flex-Weave(TM)
- Belt Material
- SBR
- Maximum Operating Temperature
- 140 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- For Use With
- Multi-Duty® Sheaves
- Banded Belt
- Yes
- Profile Type
- Double-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.53 in
- Outside Length
- 125 in
- Belt Trade Size
- BB
- Rib Width
- 0.656 in
- Nominal Length
- 125 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number BB122, Number of Bands 1, Outside Length 127 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 21/32 in, Belt Trade Size BB, V-Belt Type Wedge, Application Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II Dubl-V, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.