Double V-Belt, Hi-Power Dubl-V, BB123, BB, EPDM, 126 in, 0.66 in Top Width
- Mfr # BB123
- Zoro # G416090630
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Hi-Power Dubl-V
V-Belt Type
Double-V
V-Belt Section
BB
Industry Number
BB123
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB123
- Zoro #
- G416090630
- UPC #
- 072053203073
- Country of Origin
- Mexico
- Item
- Double V-Belt
- Belt Series
- Hi-Power Dubl-V
- V-Belt Type
- Double-V
- V-Belt Section
- BB
- Industry Number
- BB123
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM, REACH, RoHS2
- Minimum Operating Temperature
- -22 Degrees F
- Edge Construction
- Wrapped
- Belt Material
- SBR
- Belt Coating
- Flex-Weave(TM)
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- Color
- Black
- Maximum Operating Temperature
- 140 Degrees F
- Application
- Serpentine Systems
- Banded Belt
- Yes
- For Use With
- Multi-Duty® Sheaves
- Profile Type
- Double-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.53 in
- Outside Length
- 126 in
- Belt Trade Size
- BB
- Rib Width
- 0.656 in
- Nominal Length
- 126 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number BB123, Number of Bands 1, Outside Length 128 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 21/32 in, Belt Trade Size BB, V-Belt Type Double-V, Application Serpentine Systems, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Hi-Power(R) II Dubl-V Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.