Shop GATES
See all product information
Create Account
Double V-Belt, Hi-Power Dubl-V, BB130, BB, EPDM, 133 in, 0.66 in Top Width
- Mfr # BB130
- Zoro # G916090666
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Hi-Power Dubl-V
V-Belt Type
Double-V
V-Belt Section
BB
Industry Number
BB130
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB130
- Zoro #
- G916090666
- UPC #
- 072053203127
- Country of Origin
- Mexico
- Item
- Double V-Belt
- Belt Series
- Hi-Power Dubl-V
- V-Belt Type
- Double-V
- V-Belt Section
- BB
- Industry Number
- BB130
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM, REACH, RoHS2
- Belt Coating
- Flex-Weave(TM)
- Number of Bands
- 1
- Color
- Black
- Application
- Serpentine Systems
- Maximum Operating Temperature
- 140 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -22 Degrees F
- Belt Material
- SBR
- Edge Construction
- Wrapped
- For Use With
- Multi-Duty® Sheaves
- Banded Belt
- Yes
- Profile Type
- Double-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.53 in
- Outside Length
- 133 in
- Belt Trade Size
- BB
- Rib Width
- 0.656 in
- Nominal Length
- 133 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number BB130, Number of Bands 1, Outside Length 135 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 21/32 in, Belt Trade Size BB, V-Belt Type Wedge, Application Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II Dubl-V, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.