Double V-Belt, Hi-Power Dubl-V, BB35, BB, EPDM, 38 in, 0.66 in Top Width
- Mfr # BB35
- Zoro # G7879639
product price:Â
$
52.99
/ea
Key Features
V-Belt Type
Double-V
Belt Series
Hi-Power Dubl-V
V-Belt Section
BB
Industry Number
BB35
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB35
- Zoro #
- G7879639
- UPC #
- 72053203394
- Country of Origin
- Mexico
- Item
- Double V-Belt
- V-Belt Type
- Double-V
- Belt Series
- Hi-Power Dubl-V
- V-Belt Section
- BB
- Industry Number
- BB35
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM, REACH, RoHS2
- Groove Angle
- 36 Degrees
- Construction
- Banded
- Core Cord
- Polyester
- For Use With
- Multi-Duty® Sheaves
- Banded Belt
- Yes
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.53 in
- Outside Length
- 38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.